
Boat Cover INFLATABLE, Outboard Fits 16ft 6in L up to 76in W Green
Mfr # WSINF1676B-HTR
Zoro # G311572767
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSINF1676B-HTR
Zoro #
G311572767
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Green
Series
Windstorm
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.