Ventura Series XT60 Solar Connection

  • Mfr # SC-V-S3
  • Zoro # G923512434
product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-V-S3
Zoro #
G923512434
UPC #
5060114799509
Country of Origin
Unknown

Description

Ventura Series XT60 Solar Connection Need quick and dependable outdoor access to an XT60? Meet the Scanstrut Ventura Series XT60 Solar Connection, your go-to power link for life off the beaten track. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. Whether you're charging from solar panels at a remote campsite, powering a fridge in the back of your 4x4, or running gear from your overland trailer, Ventura delivers rock-solid reliability in every environment. Built for the outdoors, its rugged, fixed design stays secure no matter the terrain, while the optimized cable fit supports higher voltages with ease. From wild weekends in the mountains to long-haul road trips through the desert, Ventura keeps your adventure powered and ready to go. Engineered with Scanstrut marine-grade innovation, these sockets undergo rigorous UV and waterproof testing (Waterproof Rating: IP68, IP69K) to withstand the harshest conditions. Crafted from 316 stainless steel, they ensure long-lasting durability and top-tier performance in any environment. Backed by extensive research and development, the Ventura Series offers a sleek, compact, and uniform design, seamlessly integrating with other exterior sockets for power, water, and solar connections. Stay powered and adventure-ready, choose the Scanstrut Ventura Series for uncompromising outdoor connectivity. Features: Connector Type Amass XT60EW-M Male Waterproof Type IP68, IP69K Waterproof (with lid closed) Premium click-to-close design Easy install Standard 25mm (1.00in) Holesaw Installation Built-in gasket for a watertight seal Cover Sprung to Fully Open 180 Degrees Marine-Grade 316 Stainless Steel Components 90 Degrees Holding Bump-Feature UV Resistant Specifications: Connection Type: Amass XT60EW-M Male Waterproof Type Compatible Connectors: XT60W-F Female Waterproof Type (IP65 in use), XT60-F Standard Female Type Connector Max Current: 30A Continuous, 60A Instantaneous Connector Max Voltage: Rated 500V DC Max Power Delivery (12V Input): 360W Max Power Delivery (24V Input): 720W Max Power Delivery (48V Input): 1440W Cable Size: 4mm2 / 12AW

Ratings & reviews