
Boat Cover INFLATABLE, Outboard Fits 16ft 6in L up to 76in W Khaki
Mfr # SFINF1676B-KHA
Zoro # G511571782
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF1676B-KHA
Zoro #
G511571782
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
SUNFLAIR Fabric
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.