Boat Cover INFLATABLE, Outboard Fits 16ft 6in L up to 76in W Red

  • Mfr # WSINF1676B-RED

  • Zoro # G711572619


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
INFLATABLE w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSINF1676B-RED
Zoro #
G711572619
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Item
Boat Cover
Series
Windstorm
For Use With
INFLATABLE w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.