
Boat Cover INFLATABLE, Outboard Fits 17ft 6in L up to 98in W Black
Mfr # SFINF1798B-BLK
Zoro # G511571522
product price:Â $887.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 98" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF1798B-BLK
Zoro #
G511571522
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 98" WIDTH
Series
Windstorm Elite Sunflair
Color
Black
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
INFLATABLE w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.