Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 17ft 6in L up to 98in W Charcoal
Mfr # SCINF1798B-CHL
Zoro # G511536262
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 98" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCINF1798B-CHL
- Zoro #
- G511536262
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 17'6" LENGTH up to 98" WIDTH
- For Use With
- INFLATABLE w/ Outboard
- Color
- Charcoal
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover