Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 17ft 6in L up to 98in W Green
Mfr # WSINF1798B-HTR
Zoro # G311572811
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 98" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINF1798B-HTR
- Zoro #
- G311572811
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 17'6" LENGTH up to 98" WIDTH
- For Use With
- INFLATABLE w/ Outboard
- Color
- Green
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm