
Boat Cover INFLATABLE, Outboard Fits 19ft 6in L up to 100in W Black
Mfr # SFINF19100B-BLK
Zoro # G411571936
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF19100B-BLK
Zoro #
G411571936
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 100" WIDTH
Color
Black
Material
SUNFLAIR Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.