Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 20ft 6in L up to 102in W Navy
Mfr # WSINF20102B-NVY
Zoro # G211573178
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSINF20102B-NVY
- Zoro #
- G211573178
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 20'6" LENGTH up to 102" WIDTH
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy
- For Use With
- INFLATABLE w/ Outboard
- Item
- Boat Cover