Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 21ft 6in L up to 111in W Black
Mfr # SCINF21111B-BLK
Zoro # G511537382
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 111" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
INFLATABLE w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCINF21111B-BLK
- Zoro #
- G511537382
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 21'6" LENGTH up to 111" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Black
- For Use With
- INFLATABLE w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud