Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 21ft 6in L up to 111in W Navy
- Mfr # WSINF21111B-NVY
- Zoro # G211573352
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 111" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINF21111B-NVY
- Zoro #
- G211573352
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 21'6" LENGTH up to 111" WIDTH
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy
- For Use With
- INFLATABLE w/ Outboard