Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 22ft 6in L up to 111in W Navy
- Mfr # SFINF22111B-NVY
- Zoro # G311572309
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFINF22111B-NVY
- Zoro #
- G311572309
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 22'6" LENGTH up to 111" WIDTH
- Color
- Navy
- For Use With
- INFLATABLE w/ Outboard
- Material
- SUNFLAIR Fabric
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.