
Boat Cover INFLATABLE, Outboard Fits 23ft 6in L up to 111in W Navy
Mfr # WSINF23111B-NVY
Zoro # G511573984
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINF23111B-NVY
Zoro #
G511573984
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 111" WIDTH
Item
Boat Cover
For Use With
INFLATABLE w/ Outboard
Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.