
Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Green
Mfr # SFINF24111B-HTR
Zoro # G511572932
product price:Â $1,168.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF24111B-HTR
Zoro #
G511572932
UPC #
-
Country of Origin
United States
Details
Application
Fits 24'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Color
Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.