Boat Cover INFLATABLE, Outboard Fits 7ft 6in L up to 60in W Khaki
- Mfr # SFINF0760B-KHA
- Zoro # G211570313
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'6" LENGTH up to 60" WIDTH
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFINF0760B-KHA
- Zoro #
- G211570313
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 7'6" LENGTH up to 60" WIDTH
- For Use With
- INFLATABLE w/ Outboard
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
- Material
- SUNFLAIR Fabric
- Color
- Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.