Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 8ft 6in L up to 60in W Charcoal
- Mfr # SCINF0860B-CHL
- Zoro # G911559274
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 8'6" LENGTH up to 60" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
INFLATABLE w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCINF0860B-CHL
- Zoro #
- G911559274
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 8'6" LENGTH up to 60" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- INFLATABLE w/ Outboard
- Color
- Charcoal
- Series
- Silvercloud
- Item
- Boat Cover