Boat Cover INFLATABLE, Outboard Fits 8ft 6in L up to 60in W Red
- Mfr # SFINF0860B-RED
- Zoro # G311570077
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 8'6" LENGTH up to 60" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFINF0860B-RED
- Zoro #
- G311570077
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 8'6" LENGTH up to 60" WIDTH
- Material
- SUNFLAIR Fabric
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
- For Use With
- INFLATABLE w/ Outboard
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.