
Boat Cover INFLATABLE, Outboard Fits 8ft 6in L up to 60in W Royal
Mfr # WSINF0860B-RYL
Zoro # G511571560
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 8'6" LENGTH up to 60" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINF0860B-RYL
Zoro #
G511571560
UPC #
-
Country of Origin
United States
Details
Application
Fits 8'6" LENGTH up to 60" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Royal
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.