
Boat Cover INFLATABLE, Outboard Fits 9ft 6in L up to 60in W Red
Mfr # SFINF0960B-RED
Zoro # G311570787
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 9'6" LENGTH up to 60" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF0960B-RED
Zoro #
G311570787
UPC #
-
Country of Origin
United States
Details
Application
Fits 9'6" LENGTH up to 60" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Color
Red
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.