Shop EEVELLE

Boat Cover JET BOAT Inboard Fits 13ft 6in L up to 85in W Khaki

  • Mfr # SCJET1385-KHA

  • Zoro # G711558293


product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCJET1385-KHA
Zoro #
G711558293
UPC #
-
Country of Origin
United States

Details

Application
Fits 13'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud

Ratings & reviews