
Boat Cover JET BOAT Inboard Fits 13ft 6in L up to 85in W Red
Mfr # SFJET1385-RED
Zoro # G511570112
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFJET1385-RED
Zoro #
G511570112
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Color
Red
Material
SUNFLAIR Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.