Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 14ft 6in L up to 85in W Royal
Mfr # WSJET1485-RYL
Zoro # G411571912
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JET BOAT Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJET1485-RYL
- Zoro #
- G411571912
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 14'6" LENGTH up to 85" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Royal
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- JET BOAT Inboard