Boat Cover JET BOAT Inboard Fits 15ft 6in L up to 85in W Red

  • Mfr # SFJET1585-RED

  • Zoro # G511570938


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 85" WIDTH
Series
Windstorm Elite Sunflair
For Use With
JET BOAT Inboard
Material
SUNFLAIR Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFJET1585-RED
Zoro #
G511570938
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 85" WIDTH
Series
Windstorm Elite Sunflair
For Use With
JET BOAT Inboard
Item
Boat Cover
Color
Red
Material
SUNFLAIR Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.