Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 16ft 6in L up to 85in W Charcoal
Mfr # WSJET1685-CHL
Zoro # G311572262
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJET1685-CHL
- Zoro #
- G311572262
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 85" WIDTH
- For Use With
- JET BOAT Inboard
- Item
- Boat Cover
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.