
Boat Cover JET BOAT Inboard Fits 16ft 6in L up to 85in W Red
Mfr # WSJET1685-RED
Zoro # G511572772
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JET BOAT Inboard
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSJET1685-RED
Zoro #
G511572772
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JET BOAT Inboard
Item
Boat Cover
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.