
Boat Cover JET BOAT Inboard Fits 17ft 6in L up to 85in W Red
Mfr # WSJET1785-RED
Zoro # G911572631
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JET BOAT Inboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSJET1785-RED
Zoro #
G911572631
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
JET BOAT Inboard
Color
Red
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.