Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 18ft 6in L up to 92in W Khaki
- Mfr # WSJET1892-KHA
- Zoro # G511573045
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 92" WIDTH
Series
Windstorm
For Use With
JET BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJET1892-KHA
- Zoro #
- G511573045
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 18'6" LENGTH up to 92" WIDTH
- Color
- Khaki
- Series
- Windstorm
- For Use With
- JET BOAT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover