
Boat Cover JET BOAT Inboard Fits 18ft 6in L up to 92in W Navy
Mfr # SFJET1892-NVY
Zoro # G511571898
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFJET1892-NVY
Zoro #
G511571898
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 92" WIDTH
Color
Navy
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.