
Boat Cover JET BOAT Inboard Fits 19ft 6in L up to 92in W Khaki
Mfr # WSJET1992-KHA
Zoro # G911573461
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSJET1992-KHA
Zoro #
G911573461
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT Inboard
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.