
Boat Cover JET BOAT, Outboard Fits 13ft 6in L up to 85in W Royal
Mfr # SCJET1385B-RYL
Zoro # G511559360
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 85" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JET BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCJET1385B-RYL
Zoro #
G511559360
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 85" WIDTH
Color
Royal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JET BOAT w/ Outboard
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.