
Boat Cover JET BOAT, Outboard Fits 14ft 6in L up to 85in W Red
Mfr # WSJET1485B-RED
Zoro # G511572482
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 85" WIDTH
Series
Windstorm
For Use With
JET BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSJET1485B-RED
Zoro #
G511572482
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 85" WIDTH
Item
Boat Cover
Color
Red
Series
Windstorm
For Use With
JET BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.