Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT, Outboard Fits 16ft 6in L up to 85in W Khaki
Mfr # WSJET1685B-KHA
Zoro # G511572901
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 85" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JET BOAT w/ Outboard
Color
Khaki
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJET1685B-KHA
- Zoro #
- G511572901
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 85" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- JET BOAT w/ Outboard
- Color
- Khaki
- Series
- Windstorm