Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT, Outboard Fits 17ft 6in L up to 85in W Khaki
- Mfr # WSJET1785B-KHA
- Zoro # G011572753
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJET1785B-KHA
- Zoro #
- G011572753
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 17'6" LENGTH up to 85" WIDTH
- For Use With
- JET BOAT w/ Outboard
- Item
- Boat Cover
- Color
- Khaki
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.