Shop EEVELLE

Boat Cover JET BOAT, Outboard Fits 17ft 6in L up to 85in W Navy

  • Mfr # SCJET1785B-NVY

  • Zoro # G111536297


product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 17'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCJET1785B-NVY
Zoro #
G111536297
UPC #
-
Country of Origin
United States

Details

Application
Fits 17'6" LENGTH up to 85" WIDTH
Color
Navy
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud

Ratings & reviews