Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT, Outboard Fits 19ft 6in L up to 92in W Green
- Mfr # WSJET1992B-HTR
- Zoro # G511573120
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJET1992B-HTR
- Zoro #
- G511573120
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 19'6" LENGTH up to 92" WIDTH
- Color
- Green
- For Use With
- JET BOAT w/ Outboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover