
Boat Cover JET BOAT, Outboard Fits 19ft 6in L up to 92in W Silver
Mfr # SCJET1992B-SLR
Zoro # G911537388
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCJET1992B-SLR
Zoro #
G911537388
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 92" WIDTH
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Silver
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.