
Boat Cover JON BOAT Open, Outboard Fits 10ft 6in L up to 58in W Navy
Mfr # SCOJB1058B-NVY
Zoro # G911549329
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10'6" LENGTH up to 58" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCOJB1058B-NVY
Zoro #
G911549329
UPC #
-
Country of Origin
United States
Details
Application
Fits 10'6" LENGTH up to 58" WIDTH
Color
Navy
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.