Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 11ft 6in L up to 58in W Royal
Mfr # WSOJB1158B-RYL
Zoro # G911567040
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 58" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSOJB1158B-RYL
- Zoro #
- G911567040
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 11'6" LENGTH up to 58" WIDTH
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- JON BOAT - Open w/ Outboard
- Color
- Royal