Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 12ft 6in L up to 58in W Burgundy
- Mfr # SCOJB1258B-BRG
- Zoro # G311549134
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 58" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCOJB1258B-BRG
- Zoro #
- G311549134
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 12'6" LENGTH up to 58" WIDTH
- For Use With
- JON BOAT - Open w/ Outboard
- Color
- Burgundy
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover