
Boat Cover JON BOAT Open, Outboard Fits 12ft 6in L up to 58in W Khaki
Mfr # SFOJB1258B-KHA
Zoro # G711563822
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 58" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
JON BOAT - Open w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFOJB1258B-KHA
Zoro #
G711563822
UPC #
-
Country of Origin
United States
Details
Application
Fits 12'6" LENGTH up to 58" WIDTH
Series
Windstorm Elite Sunflair
Color
Khaki
Item
Boat Cover
Material
SUNFLAIR Fabric
For Use With
JON BOAT - Open w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.