
Boat Cover JON BOAT Open, Outboard Fits 13ft 6in L up to 58in W Navy
Mfr # WSOJB1358B-NVY
Zoro # G911568146
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 58" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSOJB1358B-NVY
Zoro #
G911568146
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 58" WIDTH
Item
Boat Cover
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.