
Boat Cover JON BOAT Open, Outboard Fits 13ft 6in L up to 60in W Navy
Mfr # SFOJB1360B-NVY
Zoro # G911565602
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 60" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFOJB1360B-NVY
Zoro #
G911565602
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 60" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Color
Navy
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.