
Boat Cover JON BOAT Open, Outboard Fits 13ft 6in L up to 60in W Navy
Mfr # WSOJB1360B-NVY
Zoro # G011568022
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 60" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JON BOAT - Open w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSOJB1360B-NVY
Zoro #
G011568022
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 60" WIDTH
Item
Boat Cover
Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
JON BOAT - Open w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.