
Boat Cover JON BOAT Open, Outboard Fits 14ft 6in L up to 72in W Khaki
Mfr # SFOJB1472B-KHA
Zoro # G211565876
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 72" WIDTH
Series
Windstorm Elite Sunflair
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFOJB1472B-KHA
Zoro #
G211565876
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 72" WIDTH
Series
Windstorm Elite Sunflair
Color
Khaki
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.