Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 15ft 6in L up to 60in W Charcoal
Mfr # WSOJB1560B-CHL
Zoro # G911569419
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 60" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSOJB1560B-CHL
- Zoro #
- G911569419
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 60" WIDTH
- For Use With
- JON BOAT - Open w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric