
Boat Cover JON BOAT Open, Outboard Fits 15ft 6in L up to 60in W Green
Mfr # SFOJB1560B-HTR
Zoro # G511565750
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 60" WIDTH
Series
Windstorm Elite Sunflair
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFOJB1560B-HTR
Zoro #
G511565750
UPC #
-
Country of Origin
United States
Details
Application
Fits 15'6" LENGTH up to 60" WIDTH
Color
Green
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.