This item is Discontinued.

Eevelle Boat Cover JON BOAT Open, Outboard Fits 15ft 6in L up to 60in W Red SBOJB1560B-JYR

This item is Discontinued.

Eevelle

Boat Cover JON BOAT Open, Outboard Fits 15ft 6in L up to 60in W Red (Discontinued)

Mfr # SBOJB1560B-JYR
Zoro # G811536399
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBOJB1560B-JYR
Zoro #
G811536399
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 60" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Color
Red
Material
100% GENUINE Sunbrella FABRIC
Item
Sunbrella Boat Cover
Series
Windstorm Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.