Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 16ft 6in L up to 72in W Khaki
- Mfr # WSOJB1672B-KHA
- Zoro # G311569316
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 72" WIDTH
Series
Windstorm
For Use With
JON BOAT - Open w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSOJB1672B-KHA
- Zoro #
- G311569316
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 72" WIDTH
- Series
- Windstorm
- For Use With
- JON BOAT - Open w/ Outboard
- Item
- Boat Cover
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.