Shop EEVELLE
See all product information
Create Account
Boat Cover JON BOAT Open, Outboard Fits 16ft 6in L up to 72in W Silver
Mfr # SCOJB1672B-SLR
Zoro # G511552422
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 72" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCOJB1672B-SLR
- Zoro #
- G511552422
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 72" WIDTH
- For Use With
- JON BOAT - Open w/ Outboard
- Color
- Silver
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud