
Boat Cover JON BOAT Open, Outboard Fits 19ft 6in L up to 84in W Black
Mfr # SCOJB1984B-BLK
Zoro # G511552033
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCOJB1984B-BLK
Zoro #
G511552033
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 84" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Black
Series
Silvercloud
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.